Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 40 PK
Mfr # X1E-CON-SNA-RIG-0250x40
Zoro # G405350387
product price: $1.99
/pk 40, $0.05/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/4 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0250x40
- Zoro # G405350387
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (U04360.037.0050)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0500x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0625x10)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- ILC External Retaining Ring, Steel (RETAINING RING, .8W X .42T FOR GAS TXT FREEDOM 20)
- X1 Tools External Retaining Rings