Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 15 PK
Mfr # X1E-CON-SNA-RIG-0250x15
Zoro # G905350474
product price: $1.19
/pk 15, $0.08/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/4 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0250x15
- Zoro # G905350474
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/4 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0031)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0313x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 250 PK (X1E-CON-SNA-RIG-0250x250)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0125x10)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 50 PK (C-37ST PA)
- X1 Tools External Retaining Rings