Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 13/16 in Shaft Dia, 10 PK
Mfr # X1E-CON-SNA-RIG-0813x10
Zoro # G905350412
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 13/16 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0813x10
- Zoro # G905350412
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 13/16 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74852)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U51700.031.0400)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0125)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 15/32 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0469x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- X1 TOOLS External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK (X1E-CON-CLI-ECL-0063x90)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0250x100)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- X1 Tools External Retaining Rings