Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK
Mfr # X1E-CON-SNA-RIG-1125x20
Zoro # G405350455
product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-1/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-1125x20
- Zoro # G405350455
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 60 PK (03892)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (N01000.100.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 250 PK (X1E-CON-SNA-RIG-1125x250)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 15/32 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0469x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-0313x20)
- X1 TOOLS External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK (X1E-CON-CLI-ECL-0063x90)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 30 PK (X1E-CON-SNA-RIG-1000x30)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-5/8 in Shaft Dia (U36000.362.0001)
- X1 Tools External Retaining Rings