Shop All Tarps
X1 Tools
8 ft x 8 ft Heavy Duty Tarp, Desert, Polyethylene
Mfr # X1T-CAN-T10-DES-0808
Zoro # G010990954
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Width 8 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 8 ft x 8 ft |
Width | 8 ft. |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 8 ft |
Details
Color | Desert |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Square |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Wheel Clutch (946-05149)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- DICKSONS 13 x 18 in Garden Outdoor Flags (1902)
- HENGS Heng's 90104B Replacement Garnish, 5" Vertical Leg - White (90104B)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0808)
- X1 TOOLS 14 ft x 12 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1214)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2020)
- X1 TOOLS 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2412)
- X1 TOOLS 6 ft x 40 ft Heavy Duty Tarp, Green (X1T-CAN-MES-GRE-4006)
- XPOSE SAFETY 12 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-1212-A)
- X1 Tools Tarps