Shop All Tarps
X1 Tools
8 ft x 8 ft Heavy Duty Tarp, Clear
Mfr # X1T-CAN-T14-CLE-0808
Zoro # G610991658
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 8 ft
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 8 ft x 8 ft |
Width | 8 ft. |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 8 ft |
Details
Color | Clear |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Square |
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 465003R91 87029275 Bearing Fits CaseInternational Harvester (JD9296)
- STENS Edger Blade For Length 9", Width 2 1/2", Thickness 0.105", Cooper Ed-2 (375-220)
- FITT HiFlo 100 ft. L Medium Duty Commercial Grade Lightweight Garden Hose (FFH51200)
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- X1 TOOLS 6 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0606)
- X1 TOOLS 25 ft x 25 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-2525)
- X1 TOOLS 50 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-5050)
- X1 TOOLS 12 ft x 12 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-1212)
- X1 TOOLS 5 ft x 7 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0705)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2012)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-24X50)
- X1 Tools Tarps