Shop All Tarps
X1 Tools
8 ft x 10 ft Heavy Duty Tarp, White
Mfr # X1T-CAN-MES-WHI-1008
Zoro # G410990059
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Width 10 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 10 ft. |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
X1Tools Heavy Duty Sunshade / Shade / Mesh / Awning Screen's are tough and give 70 to 75 percent shade while allowing 25 to 30 percent light penetration. Made of durable polypropylene, these tarps offer full protection against the sun's harmful UV rays. The breathable material is acid resistant, rot resistant, tear resistant and mildew resistant and retains its flexibility even in arctic conditions. Black Heavy Duty Sunshade / Shade /Screen's are an excellent choice for use as privacy screens for commercial and residential properties, for barrier and protection from prying eyes. They are also ideal truck bed cover and other applications which require a lightweight tarp for protection from the wind and the sun. Black Heavy Duty Sunshade / Shade /Screen's are long lasting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Joint Assy-Lock Ba (923-0448A)
- WATER TECH Battery Powered Blaster Max Vacuum (WA313181)
- MORE BIRDS NECTAR CONCENTRATE CLEAR 32OZ (MB708)
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 8 mil Tarp, Camoflauge (X1T-CAN-T08-GRE-1006)
- X1 TOOLS 16 ft x 32 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-3216)
- X1 TOOLS 50 ft x 20 ft Heavy Duty Tarp, Red, Polyethylene (X1T-CAN-T10-RED-2050)
- X1 TOOLS 16 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0616)
- X1 TOOLS 40 ft x 15 ft Heavy Duty Tarp, White, Polyethylene (X1T-CAN-T10-WHI-1540)
- X1 TOOLS 8 ft x 20 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-2008)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-12X20)
- X1 Tools Tarps