Shop All Tarps
X1 Tools
8 ft x 10 ft Heavy Duty Tarp, Green, Polyethylene
Mfr # X1T-CAN-T10-GRE-1008
Zoro # G310991125
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Tarp Material Polyethylene
- Width 10 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 10 ft. |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Green |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (591338)
- BRIGGS & STRATTON Cable, Chute Deflector (761775MA)
- CAMCO RV SWIVEL STIK RINSER (40094)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21060)
- X1 TOOLS 20 ft x 6 ft Heavy Duty Tarp, White, Polyethylene (X1T-CAN-T10-WHI-0620)
- X1 TOOLS 50 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-5050)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, Gray, Vinyl (X1T-CAN-V12-GRA-1240)
- X1 TOOLS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (X1T-CAN-VFR-CLE-0806)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1240)
- X1 TOOLS 40 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1040)
- GLOBAL INDUSTRIAL 20 ft x 16 in Heavy Duty 16 Tarp, Brown, Polyethylene (298584)
- X1 Tools Tarps