Shop All Tarps
X1 Tools
8 ft x 10 ft Heavy Duty 14 mil Tarp, Clear
Mfr # X1T-CAN-T14-CLE-0810
Zoro # G010991579
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8 ft.
- Thickness 14 mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Width | 8 ft. |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 8 ft |
Details
Color | Clear |
Thickness | 14 mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter (692513)
- MTD Tine Asm-12 Lh (642-05003-0637)
- ILC Replacement For Handheld Bat-G2-003 Battery (BAT-G2-003)
- OREGON Clearing Saw Blade Grass & Brush Cutter, EIA, 22-Tooth (41-930)
- X1 TOOLS 6 ft x 8 ft Heavy Duty 14 mil Tarp, Clear (X1T-CAN-T14-CLE-0608)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2012)
- X1 TOOLS 40 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2040)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-1012)
- X1 TOOLS 25 ft x 25 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-2525)
- X1 TOOLS 50 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2050)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-50X70)
- X1 Tools Tarps