Shop All Socket Head Cap Screws
X1 Tools
#8-32 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in Length, 10 PK
Mfr # X1E-CON-SCR-ALL-1000x10
Zoro # G705376735
product price: $2.75
/pk 10, $0.28/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1/2 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SCR-ALL-1000x10
- Zoro # G705376735
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Carbon Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51203)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 10 PK (U07000.050.0050)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 25 PK (X1E-CON-SCR-ALL-1400x25)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK (X1E-CON-SCR-ALL-1400x20)
- ZORO SELECT M1.6-0.35 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 100 PK (M07000.016.0003)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.100.0055)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.013.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- X1 Tools Socket Head Cap Screws