Shop All Hose Clamps
X1 Tools
6 inch Hose Clamp, 12PK
Mfr # X1E-CON-CLA-HOS-6000x12
Zoro # G608745393
product price: $53.79
/pk 12, $4.48/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Round
- Width (In.) 6"
- Thickness 0.3"
- Thickness (In.) 0.3"
- Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLA-HOS-6000x12
- Zoro # G608745393
- Country of Origin Multiple
- Category Hose Clamps
Dimensions
Width (In.) | 6" |
Details
Clamp Type | Round |
Item | Hose Clamp |
Thickness | 0.3" |
Thickness (In.) | 0.3" |
Type | Round |
Color | Silver |
Description
X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M670 (5M670)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- X1 TOOLS 6 inch Hose Clamp, 18PK (X1E-CON-CLA-HOS-6000x18)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- X1 TOOLS 5/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x12)
- X1 TOOLS 1 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x48)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- X1 Tools Hose Clamps