Shop All Cotter Pins
X1 Tools
5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools
Mfr # X1E-CON-PIN-HIT-1200x50
Zoro # G105377370
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-PIN-HIT-1200x50
- Zoro # G105377370
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 9/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Chrome Plated |
Description
52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P4175SP)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 (44605)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1800x50)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 15 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x15)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x5)
- X1 TOOLS Cotter Pin, 5/32 in Pin Dia, 25 PK (X1E-CON-PIN-HIT-1500x25)
- X1 TOOLS 3/16 x 3 Cotter Pin Clip 30 Pins by X1 Tools (X1E-CON-PIN-COT-1600x30)
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- X1 Tools Cotter Pins