Shop All Tarps
X1 Tools
50 ft x 24 ft Heavy Duty Tarp, Green, Polyethylene
Mfr # X1T-CAN-T10-GRE-2450
Zoro # G310989627
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 50 ft x 24 ft
- Color Green
- Width 24 ft.
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 50 ft x 24 ft |
Width | 24 ft. |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 24 ft |
Details
Color | Green |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & J-Hook Hive Tool (X-Large) (GL-GLV-JHK-XLG)
- LOGO BRANDS NC State Elite Chair (186-12E)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- HOWARD PET PRODUCTS Retract Mount Med 20-85 (8426)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0808)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2020)
- X1 TOOLS 6 ft x 12 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1206)
- X1 TOOLS 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2006)
- X1 TOOLS 16 ft x 12 ft Heavy Duty 18 Mil Tarp, Green, Vinyl (X1T-CAN-V12-GRE-1216)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1015)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-9X12)
- X1 Tools Tarps