Shop All Tarps
X1 Tools
5 ft x 7 ft Heavy Duty Tarp, Blue
Mfr # X1T-CAN-T06-BLU-0705
Zoro # G210991591
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 5 ft x 7 ft
- Width 7 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 5 ft
- Tarp Finished Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft x 7 ft |
Width | 7 ft. |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 7 ft |
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
6 Mil is a Heavy Duty Premium Blue poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.5-ounce fabric is 6 mils thick and has a 8 x8 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- CHEW + HEAL Senior Hip and Joint - 120 Chews (CH-38981)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2510)
- SATA SPRAY EQUIPMENT SWEATBANDartificial PK OF 10 (SQ10330)
- X1 TOOLS 5 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0705)
- X1 TOOLS 12 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0612)
- X1 TOOLS 12 ft x 12 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-1212)
- X1 TOOLS 30 ft x 16 ft Heavy Duty 18 Mil Tarp, Gray, Vinyl (X1T-CAN-V12-GRA-1630)
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- X1 TOOLS 40 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1040)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- X1 Tools Tarps