Shop All Tarps
X1 Tools
5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene
Mfr # X1T-CAN-T12-GRE-0705
Zoro # G210989383
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 5 ft x 7 ft
- Width 7 ft.
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 5 ft x 7 ft |
Width | 7 ft. |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 7 ft |
Details
Color | Green |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Deep Leaf Rake (40-381-B)
- OREGON Mower Blade (91-456)
- TERRE PRODUCTS Blade Adapter (4028398)
- CHAPIN Chapin 80 Lb. Rock Salt & Ice Melt Spreader (8201A)
- X1 TOOLS 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-3030)
- X1 TOOLS 10 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1020)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- X1 TOOLS 16 ft x 12 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-1216)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-1007)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-0608)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-1015-X)
- X1 Tools Tarps