Shop All Hose Clamps
X1 Tools
5-1/2 inch Hose Clamp
Mfr # X1E-CON-CLA-HOS-5500x1
Zoro # G808745353
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Round
- Width (In.) 5.5"
- Color Silver
- Thickness (In.) 0.3"
- Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLA-HOS-5500x1
- Zoro # G808745353
- Country of Origin Multiple
- Category Hose Clamps
Dimensions
Width (In.) | 5.5" |
Details
Clamp Type | Round |
Item | Hose Clamp |
Color | Silver |
Thickness (In.) | 0.3" |
Type | Round |
Thickness | 0.3" |
Description
X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Finger Lever Valve TH/O-3-PK-3 (TH/O-3-PK-3)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB110 (2TB110)
- DYNABRADE Spacer (51940)
- X1 TOOLS 5-1/2 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5500x12)
- X1 TOOLS 2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x40)
- X1 TOOLS 7/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0875x8)
- X1 TOOLS 1-1/2 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x8)
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- X1 TOOLS 4 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x12)
- APACHE Apache UT, 162 1-5/8, 1-7/8 Stainless Steel Ultra T-Bolt Clamp (43082000)
- X1 Tools Hose Clamps