Shop All Tarps
X1 Tools
40 ft x 7 ft Heavy Duty Tarp, Clear
Mfr # X1T-CAN-T14-CLE-0740
Zoro # G110991714
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 7 ft
- Color Clear
- Width 7 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 40 ft x 7 ft |
Width | 7 ft. |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 7 ft |
Details
Color | Clear |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Gardener's Choice Black 2oz Spunbond Landscape Fabric 3'x300' (21103)
- OLD SMOKEY Top Grill 17In Repl Os (#18TG)
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- BRIGGS & STRATTON Oil Pan Gasket (820137)
- X1 TOOLS 12 ft x 9 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0912)
- X1 TOOLS 8 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-5008)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, Black (X1T-CAN-MES-BLA-0608)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 8 mil Tarp, Camoflauge (X1T-CAN-T08-GRE-1006)
- X1 TOOLS 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2006)
- TARPCO SAFETY 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-18X24)
- X1 Tools Tarps