Shop All Tarps
X1 Tools
40 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene
Mfr # X1T-CAN-T12-WHI-2040
Zoro # G110991547
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 20 ft
- Tarp Material Polyethylene
- Width 20 ft.
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 40 ft x 20 ft |
Width | 20 ft. |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 20 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- SUNCAST 50 gal Resin Patio Storage Bench, Light Taupe (PB6700)
- MAXPOWER 22 in. 3-in-1 Mower Blade For Walk-Behind Mowers (331952S)
- LOGO BRANDS Miami Round Table (169-31)
- X1 TOOLS 8 ft x 18 ft Heavy Duty 18 Mil Tarp, Desert, Vinyl (X1T-CAN-V12-DES-1808)
- X1 TOOLS 20 ft x 30 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2030)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, White, Vinyl (X1T-CAN-V12-WHI-1240)
- X1 TOOLS 10 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0810)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-3024)
- X1 TOOLS 24 ft x 16 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1624)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- X1 Tools Tarps