Shop All Cotter Pins
X1 Tools
3/32 x 1-3/16 Hitch Pin Clip 100 Pins by X1 Tools
Mfr # X1E-CON-PIN-HIT-1000x100
Zoro # G805377380
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-PIN-HIT-1000x100
- Zoro # G805377380
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Chrome Plated |
Description
53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04360.037.0150)
- PRIME-LINE Lock Nut, #10-32, Steel, Zinc Plated, 50 PK (9118804)
- HILLMAN 100Pk #10 Finish Washer (310173)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x50)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x300)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- X1 TOOLS 5/64 x 1-5/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1100x5)
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x250)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x20)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-5/16" L, PK50 (WWG-BPS-207)
- X1 Tools Cotter Pins