Shop All Tarps
X1 Tools
30 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene
Mfr # X1T-CAN-T12-WHI-2430
Zoro # G910991488
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 24 ft
- Width 24 ft.
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 24 ft |
Width | 24 ft. |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 24 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo/Cushman/Textron 8 Inches Metallic Silver Hubcap Electric RXV Fleet 2017 Golf Cart (8` METALLIC SILVER HUBCAP FOR ELECTRIC RXV FLEET)
- MASTER MARK 12 in. L X 13 in. H Plastic White Cottage Fence (38136)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623763 9" x8.75" x7.75" (A-B1GH03)
- ENFORCER 17 oz. Aerosol Indoor/Outdoor Insect Killer, PK12 (1047651)
- X1 TOOLS 22 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2022)
- X1 TOOLS 30 ft x 20 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-2030)
- X1 TOOLS 8 ft x 10 ft Heavy Duty Tarp, Green, Polyethylene (X1T-CAN-T10-GRE-1008)
- X1 TOOLS 30 ft x 10 ft Heavy Duty 8 mil Tarp, Camoflauge (X1T-CAN-T08-GRE-3010)
- X1 TOOLS 50 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-5050)
- X1 TOOLS 10 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0810)
- PROTARP 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-10X10)
- X1 Tools Tarps