Shop All Tarps
X1 Tools
30 ft x 10 ft Heavy Duty 8 mil Tarp, Camoflauge
Mfr # X1T-CAN-T08-GRE-3010
Zoro # G710990568
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 10 ft
- Color Camoflauge
- Width 30 ft.
- Thickness 8 mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 30 ft x 10 ft |
Width | 30 ft. |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 30 ft |
Details
Color | Camoflauge |
Thickness | 8 mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
8 Mil is a Heavy Duty Premium Camo poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.8-ounce fabric is 8 mils thick and has a 10 x 10 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (450252)
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- STENS Carburetor For Husqvarna 340 345 346 350 351 And 353 616-400 (616-400)
- MTD Snow Cab (19C30022OEM)
- X1 TOOLS 20 ft x 20 ft Heavy Duty Tarp, Brown (X1T-CAN-MES-BRO-2020)
- X1 TOOLS 8 ft x 10 ft Heavy Duty Tarp, Green, Polyethylene (X1T-CAN-T10-GRE-1008)
- X1 TOOLS 30 ft x 20 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-2030)
- X1 TOOLS 50 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2050)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-3024)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0806)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X10)
- X1 Tools Tarps