Shop All Tarps
X1 Tools
24 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant
Mfr # X1T-CAN-TFR-SIL-3024
Zoro # G110989674
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 30 ft
- Width 30 ft.
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 24 ft x 30 ft |
Width | 30 ft. |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 30 ft |
Details
Color | Silver |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Tarp Resistant Features | Fire Retardant |
Shape | Rectangular |
Description
12 Mil is a Fire Retardant Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies. Fire-retardant tarps are treated as NFPA 701, CPAI-84 & California title 19 compliant as a registered flame resistant product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROW IT NOW Poly Tube Tree Protectors (GINTree)
- LEISURE SPORTS 1107 Leisure Sports Gravity Bike Stand Bicycle Rack for Storage or Display, Holds Two Bicycles (312415QQM)
- GRILL MARK GRILL BASKET 14X12.25"" (24876A)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-1220)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-0608)
- X1 TOOLS 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2006)
- X1 TOOLS 30 ft x 10 ft Heavy Duty 8 mil Tarp, Camoflauge (X1T-CAN-T08-GRE-3010)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-2020)
- X1 TOOLS 7 ft x 5 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0507)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- X1 Tools Tarps