Shop All Tarps
X1 Tools
18 ft x 16 ft Heavy Duty Tarp, Clear
Mfr # X1T-CAN-T14-CLE-1618
Zoro # G110989728
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 18 ft x 16 ft
- Color Clear
- Width 16 ft.
- Tarp Strength Heavy Duty
- Tarp Finished Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 18 ft x 16 ft |
Width | 16 ft. |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 16 ft |
Details
Color | Clear |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO TASTEPURE 4FT PREMIUM DRINKING WATER HOSE, 5/8IN ID LLC (22813)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X30)
- CAMCO STEERABLE FRONT WHEELS FOR 28 & 36 GALLON TOTE TANK, KIT (39011)
- OREGON Mower Blade (91-526)
- X1 TOOLS 6 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0606)
- X1 TOOLS 5 ft x 7 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0705)
- X1 TOOLS 8 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-5008)
- X1 TOOLS 60 ft x 40 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-4060)
- X1 TOOLS 30 ft x 16 ft Heavy Duty 18 Mil Tarp, Gray, Vinyl (X1T-CAN-V12-GRA-1630)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-0608)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X25)
- X1 Tools Tarps