Shop All Tarps
X1 Tools
16 ft x 12 ft Heavy Duty 18 Mil Tarp, Green, Vinyl
Mfr # X1T-CAN-V12-GRE-1216
Zoro # G110989346
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 12 ft
- Width 12 ft.
- Tarp Material Vinyl
- Thickness 18 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 16 ft x 12 ft |
Width | 12 ft. |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 12 ft |
Details
Color | Green |
Tarp Material | Vinyl |
Thickness | 18 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
Vinyl tarps are comprised of 13 Oz, 18 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Skid Steer Loader Tilt Cylinder Seal Kit Fits John Deere 70 (GG190-31848)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT7)
- AIC REPLACEMENT PARTS New Tractor Steering Kit Fits John Deere L110 L120 L130 G110 (GY20491GEAR-HARDWARE)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0610)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-0610)
- X1 TOOLS 20 ft x 14 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1420)
- X1 TOOLS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (X1T-CAN-VFR-CLE-0806)
- X1 TOOLS 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-3016)
- X1 TOOLS 38 ft x 20 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-2038)
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-8X10)
- X1 Tools Tarps