Shop All Socket Head Cap Screws
X1 Tools
1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK
Mfr # X1E-CON-SCR-ALL-1400x20
Zoro # G705376834
product price: $8.99
/pk 20, $0.45/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SCR-ALL-1400x20
- Zoro # G705376834
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Carbon Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Steel, Grade A, Plain Finish (U20200.019.1200)
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Plain, 9/32 in H, 10 PK (CPB219)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 28 Degrees (GRW8RHGH1)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 25 PK (X1E-CON-SCR-ALL-1400x25)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.040.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.050.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.080.0070)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07151.013.0025)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- X1 Tools Socket Head Cap Screws