Shop All Tarps
X1 Tools
12 ft x 10 ft Heavy Duty 22 Mil Tarp, Gray, Vinyl
Mfr # X1T-CAN-V18-GRA-1012
Zoro # G610990897
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft.
- Tarp Material Vinyl
- Thickness 22 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 10 ft |
Width | 10 ft. |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 10 ft |
Details
Color | Gray |
Tarp Material | Vinyl |
Thickness | 22 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
Vinyl tarps are comprised of 18 Oz, 22 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Switch - Universal PTO (33-093)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Right Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER RIGHT WHEEL FOR DUNE RACE)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- HORSEMENS PRIDE 2 Step Mounting Block RED (1166-RE)
- X1 TOOLS 10 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0810)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-1220)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0608)
- X1 TOOLS 50 ft x 20 ft Heavy Duty Tarp, Red, Polyethylene (X1T-CAN-T10-RED-2050)
- X1 TOOLS 16 ft x 12 ft Heavy Duty Tarp, Black (X1T-CAN-MES-BLA-1216)
- X1 TOOLS 12 ft x 12 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-1212)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2040-X-A)
- X1 Tools Tarps