Shop All Tarps
X1 Tools
10 ft x 6 ft Heavy Duty 8 mil Tarp, Camoflauge
Mfr # X1T-CAN-T08-GRE-1006
Zoro # G010989460
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 6 ft
- Color Camoflauge
- Width 10 ft.
- Thickness 8 mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 6 ft |
Width | 10 ft. |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 10 ft |
Details
Color | Camoflauge |
Thickness | 8 mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
8 Mil is a Heavy Duty Premium Camo poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.8-ounce fabric is 8 mils thick and has a 10 x 10 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler For Kohler / 275679 105-122 (105-122)
- COMMAND Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (HA6BLMD)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7102-DW)
- X1 TOOLS 16 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1016)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-3024)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2012)
- X1 TOOLS 10 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1010)
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-2020)
- XPOSE SAFETY 12 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1216-A)
- X1 Tools Tarps