Shop All Tarps
X1 Tools
10 ft x 16 ft Heavy Duty 6 mil Tarp, Blue
Mfr # X1T-CAN-T06-BLU-1016
Zoro # G410991841
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 10 ft.
- Thickness 6 mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 16 ft |
Width | 10 ft. |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 10 ft |
Details
Color | Blue |
Thickness | 6 mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
6 Mil is a Heavy Duty Premium Blue poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.5-ounce fabric is 6 mils thick and has a 8 x8 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRACO Welcome Garden Planter w/Coco Liner, Blk (WGPFW)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- SCOTTY 2500 Electric Trap/Pot Line Puller (2500)
- KOHLER Ch682 E3 Toro - Rake O Vac Lawn (PA-CH682-3011)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0806)
- X1 TOOLS 10 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1020)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- X1 TOOLS 40 ft x 10 ft Heavy Duty Tarp, Brown (X1T-CAN-MES-BRO-1040)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2012)
- X1 TOOLS 50 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2050)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- X1 Tools Tarps