Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Truck Side Needle, Open Eye
Mfr # 14-312T
Zoro # G4872454
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Color Red
- Length 1 in
- Used For Tires/Wheel
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Tra Seal
- MFR # 14-312T
- Zoro # G4872454
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 12 in |
Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 8 3/4 in |
Details
Color | Red |
Used For | Tires/Wheel |
Item | Truck Side Needle |
Material | Metal, Plastic |
Features | Open Eye |
Number of Pieces | 1 |
Type | Open-Eye |
Product Type | Open-Eye Needle Screwdriver Handle |
Description
Truck Side Needle, Product Type Open-Eye Needle Screwdriver Handle, Material Metal, Plastic, Overall Length 8 3/4 in, Overall Width 1 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Red, Features Open Eye
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX 18-C JEEP WRANGLER/GLADIATOR JL/JT FALCON NEXUS STEERING STABILIZER, S (09-02-22-110-000)
- DONALDSON Air Filter, Primary Round, P182068 (P182068)
- ORALITE Reflective Tape, W 1 In, Red/White (18682)
- STENS Oem Replacement Belt 265-297 For Exmark 119-3321 (265-297)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Tire Repair Cement, Liquid, 8 oz Can, Universal, Clear (14-008)
- MARATHON INDUSTRIES Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings (20336)
- X-Tra Seal Tire Repair & Maintenance Kits