Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Truck Side Needle, Close Eye
Mfr # 14-313T
Zoro # G4872463
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Closed Eye
- Length 3/4 in
- Used For Truck
- Material Metal, Plastic
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Tra Seal
- MFR # 14-313T
- Zoro # G4872463
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 3/4 in |
Width | 6 1/2 in |
Overall Length | 11 in |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Details
Features | Closed Eye |
Used For | Truck |
Material | Metal, Plastic |
Color | Red |
Item | Truck Side Needle |
Type | Closed-Eye Needle |
Number of Pieces | 1 |
Product Type | Closed-Eye Needle T-Handle |
Description
Truck Side Needle, Product Type Closed-Eye Needle T-Handle, Material Metal, Plastic, Overall Length 11 in, Overall Width 7/8 in, Overall Height 7/8 in, Overall Diameter Not Applicable, Color Red, Features Closed Eye
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) (24215)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model A, Grey (20-140-081001-00)
- X-TRA SEAL Tire Repair Patch, 4 In (11-509XS)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- X-TRA SEAL Spiral-Grip Cement Needle, L 6 In. (14-204)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Tire Repair Refill, 3/20 In., PK30 (12-362/30)
- OTC Tpms Tire Deflator/Locator (5744)
- X-Tra Seal Tire Repair & Maintenance Kits