Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Repair String, 1/10 In., PK50
Mfr # 12-370
Zoro # G4872427
product price: $11.99
/pk 50, $0.24/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Golf Carts, Lawn Mowers, ATVs, Other Off-Road Tires
- Material Rubber
- Color Black
- Type Thin, Black String
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 12-370
- Zoro # G4872427
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Details
Item | Tire Repair String |
Used For | Golf Carts, Lawn Mowers, ATVs, Other Off-Road Tires |
Material | Rubber |
Color | Black |
Type | Thin, Black String |
Number of Pieces | 50 |
Features | Install 12-370 and 12-371 Using any Closed-Eye Needle, Install All Other String Type Inserts Using any Split-Eye Needle, Temporary Repairs Sealing by Compression Only |
Application | Temporary Repairs Sealing by Compression only |
Product Type | Patches & Plugs |
Compatible Tire Type | ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires |
Shape | Strip |
Description
Tire Repair String, Product Type Patches & Plugs, Shape Strip, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 7 1/4 in, Overall Width Not Applicable, Color Black, Number of Pieces 50, Features Install 12-370 and 12-371 Using any Closed-Eye Needle, Install All Other String Type Inserts Using any Split-Eye Needle, Temporary Repairs Sealing by Compression Only, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.056" Diameter, 60 Volts (16STRBLUGXL500)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Tire Repair Patches, 4 In., PK10 (11-812)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- X-TRA SEAL Tire Buffer/Cleaner, Non-flam, 16 Oz. (505-71216)
- FIX-A-FLAT Tire Inflator, 24 oz., 2-51/64" dia. (S60369)
- X-Tra Seal Tire Repair & Maintenance Kits