Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Repair Patches, 3-7/8 in., PK15
Mfr # 11-325
Zoro # G4872375
product price: $16.65
/pk 15, $1.11/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Used For Tire Repair
- Material Rubber
- Width 3 7/8 in
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 11-325
- Zoro # G4872375
- UPC # 639601132508
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 1 7/8 in |
Width | 3 7/8 in |
Overall Length | 1 7/8 in |
Overall Width | 3 7/8 in |
Details
Used For | Tire Repair |
Material | Rubber |
Item | Tire Repair Patches |
Number of Pieces | 15 |
Application | Designed for Chemical Vulcanization |
Type | Medium Oval USA Style Universal Patch |
Color | Black |
Features | Black Vulcanizing Gum with Blue Poly Backing |
Product Type | Patches & Plugs |
Shape | Oval |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Oval, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 1 7/8 in, Overall Width 3 7/8 in, Color Black, Number of Pieces 15, Features Black Vulcanizing Gum with Blue Poly Backing, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- PUROLATOR Purolator PBC25869 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC25869)
- FOUR SEASONS Fitting Heater Fitting, 84520 (84520)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (24936)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Spiral-Grip Cement Needle, L 6 In. (14-204)
- X-TRA SEAL Insertion Tool, Close Eye, 6 In. (14-213)
- X-TRA SEAL Tire Repair String, 1/4 In., PK60 (12-360/60)
- X-TRA SEAL Tire Repair Patch, 4 In (11-509XS)
- SEGOMO TOOLS 10 Piece Universal Flat Tire Puncture Repair Set For Motorcycles, Cars, SUV, Trucks, ATV (TIRE01)
- X-Tra Seal Tire Repair & Maintenance Kits