Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patches, 2-1/8 in. Dia., PK30
Mfr # 11-488
Zoro # G4884783
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires/Wheel
- Diameter 2 1/8 in
- Material Rubber
- Color Black
- Application Designed to Vulcanize Chemically or In Low Temperature or High Heat Curing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Tra Seal
- MFR # 11-488
- Zoro # G4884783
- Country of Origin United States
- Category Tire Repair Patches & Cements
Dimensions
Diameter | 2 1/8 in |
Width | 2-1/8" |
Overall Width | 2 1/8 in |
Overall Length | 2 1/8 in |
Overall Diameter | 2 1/8 in |
Details
Used For | Tires/Wheel |
Item | Tire Repair Patches |
Material | Rubber |
Color | Black |
Application | Designed to Vulcanize Chemically or In Low Temperature or High Heat Curing Systems |
Number of Pieces | 30 |
Type | BN1, 1 Ply |
Features | Designed to Vulcanize Chemically, in Low Temperature or High Heat Curing Systems, Reinforcing Ply is Protected and Encased in a Molded-Ply Package, Fine Feather Edge Eliminates Chaffing, Blue Vulcanizing Gum with White Backing |
Product Type | Patches & Plugs |
Compatible Tire Type | Agricultural Tires |
Shape | Round |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Agricultural Tires, Material Rubber, Overall Diameter 2 1/8 in, Overall Length 2 1/8 in, Overall Width 2 1/8 in, Color Black, Number of Pieces 30, Features Designed to Vulcanize Chemically, in Low Temperature or High Heat Curing Systems, Reinforcing Ply is Protected and Encased in a Molded-Ply Package, Fine Feather Edge Eliminates Chaffing, Blue Vulcanizing Gum with White Backing, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM633BAGGED)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6131)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.056" Diameter, 60 Volts (16STRORAGXL500)
- SMARTWASHER Nozzle Kit (14221)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- X-TRA SEAL Tire Repair Patches, 3 In., PK20 (11-810)
- X-TRA SEAL Tire Repair Patches, 1-7/8 In., PK50 (11-309)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Repair Patches, 2-1/4 In., PK50 (11-311)
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 (11-489)
- MILTON Replacement Dual Head Tip, PK10 (693)
- X-Tra Seal Automotive Tire & Wheel