Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patches, 2-1/4 In., PK50
Mfr # 11-311
Zoro # G4872357
product price: $31.29
/pk 50, $0.63/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Heavy-Duty Nail Hole Repair
- Length 2 1/4 in
- Material Rubber
- Color Black
- Type Medium Square Euro-Style Patch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 11-311
- Zoro # G4872357
- Country of Origin United States
- Category Tire Repair Patches & Cements
Dimensions
Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Item | Tire Repair Patches |
Used For | Heavy-Duty Nail Hole Repair |
Material | Rubber |
Color | Black |
Type | Medium Square Euro-Style Patch |
Application | Designed for Chemical Vulcanization |
Number of Pieces | 50 |
Features | Designed for Chemical or Heat Vulcanization, Extra Thick Yet Flexible, Heavy-Duty Nail Hole Repair, Blue Vulcanizing Gum with White Backing |
Product Type | Patches & Plugs |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Square |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Square, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 2 1/4 in, Overall Width Not Applicable, Color Black, Number of Pieces 50, Features Designed for Chemical or Heat Vulcanization, Extra Thick Yet Flexible, Heavy-Duty Nail Hole Repair, Blue Vulcanizing Gum with White Backing, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- SKF Axle Shaft Seal, 14887 (14887)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- X-TRA SEAL Tire Repair Patches, 2-1/2 in., PK20 (11-006)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- X-TRA SEAL Tire Repair Patches, 2 1/4 In., PK30 (002)
- X-TRA SEAL Tire Repair Patch, Dia 1/8 In., PK20 (13-670)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- X-Tra Seal Automotive Tire & Wheel