Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patches, 2 1/4 In., PK30
Mfr # 002
Zoro # G4872497
product price: $12.49
/pk 30, $0.42/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires/Wheel
- Color Black
- Material Rubber
- Number of Pieces 30
- Features Black Vulcanizing Gum with White Poly Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 002
- Zoro # G4872497
- Country of Origin China
- Category Tire Repair Patches & Cements
Dimensions
Overall Diameter | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Item | Tire Repair Patches |
Used For | Tires/Wheel |
Color | Black |
Material | Rubber |
Number of Pieces | 30 |
Features | Black Vulcanizing Gum with White Poly Backing |
Product Type | Patches & Plugs |
Shape | Round |
Compatible Tire Type | Inner Tubes |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Inner Tubes, Material Rubber, Overall Diameter 2 1/4 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Color Black, Number of Pieces 30, Features Black Vulcanizing Gum with White Poly Backing, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/4 x 20-9/16 in. (RS4638)
- HUSKY LINER 15-C F150 W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58446)
- CLORE AUTOMOTIVE $BOOSTER HD PPS single PAC w/GENS SOLAR (TBES5000)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417344 (417344)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- X-TRA SEAL Tire Repair Patches, 1-7/8 In., PK50 (11-309)
- X-TRA SEAL Tire Repair Patch, Dia 1/8 In., PK20 (13-670)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 (11-489)
- MILTON Replacement Dual Head Tip, PK10 (693)
- X-Tra Seal Automotive Tire & Wheel