Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patches, 2-1/2 in., PK20
Mfr # 11-006
Zoro # G4872332
product price: $21.49
/pk 20, $1.07/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Used For Inner Tubes
- Color Black
- Width 2 1/2 in
- Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 11-006
- Zoro # G4872332
- Country of Origin China
- Category Tire Repair Patches & Cements
Dimensions
Width | 2 1/2 in |
Length | 5 5/8 in |
Overall Length | 5 5/8 in |
Overall Width | 2 1/2 in |
Details
Material | Rubber |
Used For | Inner Tubes |
Color | Black |
Item | Tire Repair Patches |
Number of Pieces | 20 |
Type | Tube Repairs |
Application | Designed for Chemical Vulcanization |
Features | Black Vulcanizing Gum with White Poly Backing |
Product Type | Patches & Plugs |
Compatible Tire Type | Inner Tubes |
Shape | Oval |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Oval, Compatible Tire Type Inner Tubes, Material Rubber, Overall Diameter Not Applicable, Overall Length 5 5/8 in, Overall Width 2 1/2 in, Color Black, Number of Pieces 20, Features Black Vulcanizing Gum with White Poly Backing, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B77 (B77)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- FUNNEL KING Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2" (32425)
- X-TRA SEAL Tire Repair Patches, 2-1/4 In., PK50 (11-311)
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 (11-489)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- X-TRA SEAL Tire Repair Patches, 3 In., PK20 (11-810)
- X-TRA SEAL Tire Repair Patches, 1-7/8 In., PK50 (11-309)
- MILTON Large Bore Adapter, PK10 (1460)
- X-Tra Seal Tire Repair Patches & Cements