Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patches, 1-7/8 In., PK50
Mfr # 11-309
Zoro # G4872341
product price: $28.45
/pk 50, $0.57/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Used For Heavy-Duty Nail Hole Repair
- Material Rubber
- Color Black
- Application Designed for Chemical Vulcanization
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 11-309
- Zoro # G4872341
- Country of Origin United States
- Category Tire Repair Patches & Cements
Dimensions
Length | 1 7/8 in |
Overall Length | 1 7/8 in |
Details
Used For | Heavy-Duty Nail Hole Repair |
Material | Rubber |
Item | Tire Repair Patches |
Color | Black |
Application | Designed for Chemical Vulcanization |
Type | Small Square Euro-Style Patch |
Number of Pieces | 50 |
Features | Designed for Chemical or Heat Vulcanization, Extra Thick Yet Flexible, Blue Vulcanizing Gum with White Backing |
Product Type | Patches & Plugs |
Shape | Square |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Square, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter Not Applicable, Overall Length 1 7/8 in, Overall Width Not Applicable, Color Black, Number of Pieces 50, Features Designed for Chemical or Heat Vulcanization, Extra Thick Yet Flexible, Blue Vulcanizing Gum with White Backing, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- OMEGALIFT Engine Support Bar, 700 lb. Capacity (44700)
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H (HW93735A)
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- X-TRA SEAL Tire Repair Patch, Dia 1/8 In., PK20 (13-670)
- X-TRA SEAL Tire Repair Patches, 2-1/2 in., PK20 (11-006)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 (11-489)
- REMA TIP TOP 40/Box Tube Patch Small Round 1 3/4 (PT-2)
- X-Tra Seal Tire Repair Patches & Cements