Shop All Tire Repair Patches & Cements
X-Tra Seal
Tire Repair Patch, Dia 1/8 In., PK20
Mfr # 13-670
Zoro # G4872551
product price: $20.25
/pk 20, $1.01/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Used For Radial and Bias Ply Tires
- Material Metal, Rubber
- Application Designed for Chemical or Heat Vulcanization
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 13-670
- Zoro # G4872551
- Country of Origin China
- Category Tire Repair Patches & Cements
Dimensions
Overall Diameter | 1/8 in |
Overall Width | 1 in |
Overall Length | 3 in |
Details
Color | Black |
Used For | Radial and Bias Ply Tires |
Item | Tire Repair Patches |
Material | Metal, Rubber |
Application | Designed for Chemical or Heat Vulcanization |
Number of Pieces | 20 |
Features | Designed for Chemical or Heat Vulcanization, Gray Vulcanizing Gum with Blue Poly Backing |
Product Type | Patches & Plugs |
Shape | Round |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Description
Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Metal, Rubber, Overall Diameter 1/8 in, Overall Length 3 in, Overall Width 1 in, Color Black, Number of Pieces 20, Features Designed for Chemical or Heat Vulcanization, Gray Vulcanizing Gum with Blue Poly Backing, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- MARINCO 12V Drop In Low Profile Horn With (10080)
- LISLE Circuit Tester, Digital, 3-48V (28830)
- DAVIS INSTRUMENTS AIR DRYRS™ MILDEW FIGHTER (DAVIS INSTRUMENTS) (1458)
- X-TRA SEAL Tire Repair Patch, Dia 3/8 In., PK24 (13-674)
- X-TRA SEAL Tire Repair Patches, 2-1/2 in., PK20 (11-006)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- X-TRA SEAL Tire Repair Patches, 2-1/4 In., PK50 (11-311)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- TRU-FLATE High Speed Buffing Cone, 2-1/2" Dia. (18-259)
- X-Tra Seal Automotive Tire & Wheel