Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Repair, 12 x 8 In., Plastic
Mfr # 12-362Kit
Zoro # G4872691
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Material Metal, Plastic, Rubber
- Used For Tires/Wheel
- Includes (25) Passenger Heavy Duty Strings, Passenger Needle, T-Handle with Needle, T-Handle with Spiral Cement
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 12-362Kit
- Zoro # G4872691
- Country of Origin Multiple
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 8 in |
Length | 12 in |
Details
Material | Metal, Plastic, Rubber |
Item | Tire Repair Kit |
Used For | Tires/Wheel |
Includes | (25) Passenger Heavy Duty Strings, Passenger Needle, T-Handle with Needle, T-Handle with Spiral Cement |
Color | Blue |
Type | String Toolbox Kit |
Number of Pieces | 25 |
Product Type | Tire Repair Kit |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes (25) Passenger Heavy Duty Strings, Passenger Needle, T-Handle with Needle, T-Handle with Spiral Cement, Number of Pieces 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Back-Up Light, Red, Rectangular, 0.5 A (M42214)
- ORACLE LIGHT Sealed Beam 7 Round Chrome Housing H6024 LED White Halo Single (6905-001)
- PARKER 90Deg Male Elbow, 3/8 x 1/4 In (VS269NTA-6-4)
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51348XP)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- X-TRA SEAL Tire Probe Awls, 6 In. (14-211)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- KEN-TOOL T11Rh Replacement Head (35104)
- X-Tra Seal Automotive Tire & Wheel