Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Reamer 10 1/2 In.
Mfr # 14-303L
Zoro # G4872603
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires/Wheel
- Color Blue
- Material Metal, Plastic
- Length 10" (Probe)
- Type Long Stickle Back Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 14-303L
- Zoro # G4872603
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 10" (Probe) |
Overall Width | 1 1/4 in |
Overall Height | 13 1/2 in |
Overall Length | 3/4 in |
Details
Used For | Tires/Wheel |
Color | Blue |
Material | Metal, Plastic |
Item | Tire Reamer |
Type | Long Stickle Back Probe |
Number of Pieces | 1 |
Product Type | Long Stickle Back Probe with Blue Screwdriver Handle |
Description
Tire Reamer, Product Type Long Stickle Back Probe with Blue Screwdriver Handle, Material Metal, Plastic, Overall Length 3/4 in, Overall Width 1 1/4 in, Overall Height 13 1/2 in, Overall Diameter Not Applicable, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- ILC Replacement for Battery 6n11a-1b Power Sport Battery (6N11A-1B POWER SPORT BATTERY BATTERY)
- DAYCO Auto V-Belt, Industry Number 20A1295 (28510)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- X-TRA SEAL Tire Emergency Repair Kit (12-362TOTE)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK30 (11-321)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Truck Side Needle, Open Eye (14-312T)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- X-Tra Seal Automotive Tire & Wheel