Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Lettering Crayon, Yellow, PK12
Mfr # YMC
Zoro # G4875936
original price:
$7.63
18% off
new price: $6.25
/pk 12, $0.52/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Wax
- Used For Tires/Wheel
- Number of Pieces 1
- Type Yellow Marking Crayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # YMC
- Zoro # G4875936
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Length | 3 5/8 in |
Overall Width | 1/2 in |
Details
Color | Yellow |
Item | Tire Marking Crayon |
Material | Wax |
Used For | Tires/Wheel |
Number of Pieces | 1 |
Type | Yellow Marking Crayon |
Application | Temporary Marking of Tires |
Product Type | Tire Crayon |
Description
Tire Marking Crayon, Color Yellow, Material Wax, Overall Length 3 5/8 in, Overall Width 1/2 in, Application Temporary Marking of Tires, Product Type Tire Crayon, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- BUSHWACKER Ram Pick up 1500 94-01, Ram 2500/3500 94-02 (50011-02)
- HOLLAND BAR STOOL CO 28 x 8 Boston Bruins Tire Cover (TCIBosBruBK)
- BLAZING Blackzing SnapLoc Waterproof Wire, PK25 (BVS1)
- X-TRA SEAL Truck Side Needle, Open Eye (14-312T)
- X-TRA SEAL Buffer/stitcher Combo Tool, L 7 In., (14-308)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- X-TRA SEAL Tire Repair Patch, 4 In (11-509XS)
- X-TRA SEAL Tire Repair String, 1/4 In., PK60 (12-360/60)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- X-Tra Seal Automotive Tire & Wheel