Shop All Tire Repair Sealants
X-Tra Seal
Tire Bead Sealer, 32 oz Can, Liquid, Black
Mfr # 14-101
Zoro # G4876024
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Black
- Used For Tires/Wheel
- Features Forms an Air Tight Seal Between the Tire and Rim Reducing Bead Leaks
- Material Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Tra Seal
- MFR # 14-101
- Zoro # G4876024
- UPC # 639601410101
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Color | Black |
Used For | Tires/Wheel |
Features | Forms an Air Tight Seal Between the Tire and Rim Reducing Bead Leaks |
Item | Bead Sealer |
Material | Liquid |
Container Type | Can |
Type | Standard Bead Sealer |
Application | Tire Mounting |
Number of Pieces | 1 |
Product Type | Bead Sealer |
Series | Bead Sealer |
Product Form | Liquid |
Description
Bead Sealer, Product Type Bead Sealer, Product Form Liquid, Container Size 32 oz, Standards Not Applicable, Application Tire Mounting, Color Black, Container Type Can, Features Forms an Air Tight Seal Between the Tire and Rim Reducing Bead Leaks, Series Bead Sealer
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, Wp10360 (WP10360)
- TIMBREN FRONT SES 03-19 EXPRESS/SAVANA 3500/4500 (GMFG45)
- SNIPER Optical Headlight Aimer (5412b)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- PREMA EACH 32oz BOTTLE LEAK DETECTOR READY TO USE (PRMPLD32-1)
- DEVCON Fix-a-Flat Inflator and Sealer 20 oz (S60430)
- SLIME Slime 30047 24 x 1.5 x 1.75 in. Slime Pre-Filled Bicycle Tire Sealant (737197)
- DEVCON Fix-a-Flat Inflator and Sealer 12 oz (S60410)
- AME Tire Sealant, 1 gal. Jug (26148)
- ACCESS MARKETING - SLIME Access Marketing - Slime 10007 8 Oz Slime Super Duty Tire Sealant (10007)
- JTM PRODUCTS 8Lb Pail Murphys Original Tire Paste 2000 (JTMF10003)
- X-Tra Seal Tire Repair Sealants