Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Spiral-Grip Cement Needle, L 6 In.
Mfr # 14-204
Zoro # G4872445
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Used For Tires/Wheel
- Material Metal, Plastic
- Number of Pieces 1
- Type Spiral Cement Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Tra Seal
- MFR # 14-204
- Zoro # G4872445
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Length | 3/4 in |
Overall Width | 4 1/4 in |
Overall Height | 7 1/2 in |
Details
Color | Black |
Used For | Tires/Wheel |
Material | Metal, Plastic |
Item | Spiral-Grip Cement Needle |
Number of Pieces | 1 |
Type | Spiral Cement Probe |
Product Type | Pistol-Grip Spiral Cement Probe |
Description
Spiral-Grip Cement Needle, Product Type Pistol-Grip Spiral Cement Probe, Material Metal, Plastic, Overall Length 3/4 in, Overall Width 4 1/4 in, Overall Height 7 1/2 in, Overall Diameter Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- LTI TOOLS LTI TOOLS: J lock Pick Set (Japanese & other Foreign vehicles) (LTI-320)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- JUSTRITE Gasket, 28183 (28183)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- X-TRA SEAL Tire Repair Refill, 3/20 In., PK30 (12-362/30)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- X-TRA SEAL Tire Buffer/Cleaner, Non-flam, 16 Oz. (505-71216)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- X-Tra Seal Tire Repair & Maintenance Kits