Shop All Flexible Gas Connectors
X-Riser
3/4in. MPT x 3/4in. IPS SDR 11in. x 72in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser
Mfr # XR-17C-12-72-L-ZDC
Zoro # G410108959
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Riser
- MFR # XR-17C-12-72-L-ZDC
- Zoro # G410108959
- UPC # 810032910082
- Country of Origin United States
- Category Flexible Gas Connectors
Description
Chicago Fittings X-Riser Service Head Adapter-Anode-Less Full Flex Riser, 3/4 in. MPT x 3/4 in. IPS, SDR 11 x 72 OAL. ItTMs our feeling at Chicago Fittings, that Natural Gas and Propane Gas systems should have as few joints as possible, and more importantly, those joints should be located above ground wherever possible. The X-Riser with an integral service head adapter accomplishes both criteria. The use of an X-Riser removes a minimum of 2 below grade joints per riser when compared to that of a standard pigtail style anode-less riser. In addition, those joints, buried below ground are now moved to a single above grade joint eliminating the risks and liabilities associated with below grade joints. With the use of the X-Riser system, gas is distributed from main to meter, meter to appliance, or propane tank to house with a solid jointless underground pipe. Combining this philosophy with the long list of features and benefits of the elastic sealing technology makes the X-Riser the most reliable, safest and most cost-effective method for gas piping systems. The typical after-the-meter installation comparing the use of the X-Riser to a traditional prebent pigtail style riser with stab couplings yields a removal of a total of 10 joints and most importantly, eliminates the 4 joints buried below grade. With the X-Riser swivel capabilities we also remove the need for a union and nipple to make the connection above grade.No underground joints one solid service line from point-to-point with above ground terminationsNo chamfering required eliminates the need for chamfer tools and fusion equipment, a simple clean cut is all that is required1-piece bi-directional seal and built in stiffener - seal assembly canTMt be installed improperly, eliminates worries of order and orientation of multiple internal componentsNo torque requirement all Chicago fittings products incorporate the bottoming or positive stop design, simply tighten the compression nut until it is metal-to-metal and you are doneIAPMO/UPC/IPC ListedMust be installed by trained personnel in accordance with NFPA 58 and 54 state and local codes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- MOEN Handheld Shower Hose (MA726)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- X-RISER 3/4 in. MPT x 3/4 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-17C-12-36-L-ZDC)
- X-RISER 3/4 in. MPT x 1 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-21J-12-36-L-ZDC)
- BRASS CRAFT SERVICE PARTS Gas Connector Ss 1/2X24' (CSSD54-24)
- FLEXTRON Gas Line Hose 1'' O.D.x36'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-36P)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12C)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 3/4" MIP x 3/4" MIP x 24" (G71120)
- SUNSTAR Flexible Gas Connector 36L, For Ceramic Heaters (30302360)
- X-Riser Supply Lines