Shop All Copper Fittings
X-Riser
1/2 in. MPT x 1/2 in.CTS, SDR 7 x 144 OAL Riser Service Head Adapter-Anode-Less Full Flex Riser
Mfr # XR-10B-8-144-L-ZDC
Zoro # G810089704
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Riser
- MFR # XR-10B-8-144-L-ZDC
- Zoro # G810089704
- UPC # 810032910242
- Country of Origin United States
- Category Copper Fittings
Description
Its our feeling at Chicago Fittings, that Natural Gas and Propane Gas systems should have as few joints as possible, and more importantly, those joints should be located above ground wherever possible. The X-Riser with an integral service head adapter accomplishes both criteria. The use of an X-Riser removes a minimum of 2 below grade joints per riser when compared to that of a standard pigtail style anode less riser. In addition, those joints, buried below ground are now moved to a single above grade joint eliminating the risks and liabilities associated with below grade joints. With the use of the X-Riser system, gas is distributed from main to meter, meter to appliance, or propane tank to house with a solid jointless underground pipe. Combining this philosophy with the long list of features and benefits of the Sealastic sealing technology makes the X-Riser the most reliable, safest and most cost-effective method for gas piping systems. The typical after-the-meter installation comparing the use of the X-Riser to a traditional prevent pigtail style riser with stab couplings yields a removal of a total of 10 joints and most importantly, eliminates the 4 joints buried below grade. With the X-Riser swivel capabilities we also remove the need for a union and nipple to make the connection above grade.No underground joints 1 solid service line from point-to-point with above ground terminationsNo chamfering required eliminates the need for chamfer tools and fusion equipment, a simple clean cut is all that is required1-piece Bi-directional seal and built in stiffener - seal assembly canTMt be installed improperly, eliminates worries of order and orientation of multiple internal componentsNo torque requirement all Chicago fittings products incorporate the bottoming or positive stop design, simply tighten the compression nut until it is metal-to-metal and you are doneIAPMO/UPC/IPC ListedMust be installed by trained personnel in accordance with NFPA 58 and 54 state and local codes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 800m, PK20 (255057-75)
- KOHLER Aerator Kit, 1.5 Gpm (1103464-FB)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- X-RISER 3/4 in. MPT x 1/2 in. CTS SDR 7 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-12-36-L-ZDC)
- X-RISER 1/2 in. MPT x 1/2 in. CTS, SDR 7 x 72 OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-72-L-ZDC)
- X-RISER 1/2in. MPT x 1/2in. CTS SDR 7in. x 36in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-8-36-L-ZDC)
- NAVAC Slip Fit Copper Braze Tee 34 ODS (F1007)
- JONES STEPHENS 1-1/2in. x 1in. Copper Ftg x Press Fitting Reducer (C77137)
- NIBCO Class 150 Companion Flange, C, 2 In (771-LF 2)
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- X-Riser Copper Fittings