Shop All Protective Floor Coverings
X-Paper
Floor Protection Paper, Brown, 120 ft. L
Mfr # 12360/20
Zoro # G5414529
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liner
- Length 120 ft
- Width 36 in
- Thickness 11 mil
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Paper
- MFR # 12360/20
- Zoro # G5414529
- UPC # 047034123602
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 120 ft |
Width | 36 in |
Details
Item | Floor Protection Paper |
Type | Liner |
Thickness | 11 mil |
Material | Paper |
Backing | Non-Adhesive |
Color | Brown |
Weight | 10 lb |
For Use With | Foot Traffic, Paint Splatters, Scratches, Water Spills |
Recyclable | Yes |
Application | Floor Protection |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Compatible Surface Material | Hardwood |
Product Form | Roll |
Leak-Resistant | No |
Product Type | Surface Protection Paper |
Slip-Resistant | No |
Compatible Surface Type | Cabinets, Counter Tops, Floors, Stairs |
Coverage Area | 360 sq ft |
Backing Construction | Paper |
Description
Floor Protection Paper, Thickness 11 mil, Length 120 ft, Width 36 in, Material Paper, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Hardwood, Compatible Surface Type Cabinets, Counter Tops, Floors, Stairs, Coverage Area 360 sq ft, For Use With Foot Traffic, Paint Splatters, Scratches, Water Spills, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- WINSOL Super Slip Wetting Agent Quart (6349)
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- CRAFTTEX 9Mat Clear Floor Protector for Carpet - 38" x 39" (CC111001009R)
- SCOTCH Contractors Plastic, 6 ft. x 90 ft., PK12 (CP6)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x1.5Ml, Clr (C1610)
- FIBEROCK BRAND Floor Protector Paper 6.35 mil X 3 ft. W X 167 ft. L Paper Natural (290019)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- X-Paper Protective Floor Coverings