Shop All Toys & Games
X Kites
X Kites 9010646 ColorMax Nylon Kites; Pack of 36
Mfr # 9010646
Zoro # G304108799
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X Kites
- MFR # 9010646
- Zoro # G304108799
- UPC # 843258814315
- Country of Origin Unknown
- Category Toys & Games
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ColorMax Nylon Kites
- Pack of 36
- Type: Kites
- Material: Nylon
- Recommended Age: 8+ year
- Width: 25 in.
- Height: 25 in.
- Weight: 10.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- HAMMERMILL Recycled Paper, 8-1/2 x 11 In, Wht, PK5000 (HAM86700)
- X KITES ColorMax Kites Nylon 3 pc (81430D)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- GEL BLASTER Surge Multicolored (GBS001)
- ATLANTIS MODELS 1-135 Scale Convair 990 Jet Airliner Plastic Figures (AANH254)
- MELISSA & DOUG Standard Unit Blocks, 60PK (503)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- X Kites Toys & Games