Shop All Pressure Washer Parts
X-Jet
Proportioner Yellow
Mfr # XPP-YELLOW
Zoro # G507696918
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Length 0.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XPP-YELLOW
- Zoro # G507696918
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 0.25 in |
Length | 0.5 in |
Height | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON WHEEL WHEELBARO16""-4""HUB (20305)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- FBS DISTRIBUTION FBS Distribution FBS-50100 Pump & Spray Expert-FKM 1L Performance Compression Sprayer (FBS-50100)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- X-JET Ball Strainer Tank Screen 12 Inch (XBS)
- X-JET Proportioner Gray (XPP-GREY)
- X-JET Proportioner Pack (XPP-Pack)
- X-JET Proportioner Black (XPP-BLACK)
- X-JET Proportioner Beige (XPP-BEIGE)
- X-JET Proportioner Red (XPP-RED)
- A.R. NORTH AMERICA Gun, 3/8NPTFx1/4 NPTF Nylong (4018000042)
- X-Jet Pressure Washer Parts