Shop All Pressure Washer Parts
X-Jet
Proportioner White
Mfr # XPP-WHITE
Zoro # G507696826
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 0.25 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X-Jet
- MFR # XPP-WHITE
- Zoro # G507696826
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height | 0.25 in |
Width | 0.25 in |
Length | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tube For Stem Angle Type Straight/Tr13, Tube Size 4.10X3.50-6 (4.00-6); 170-130 (170-130)
- BARK PARK Green Dog Park Leash Post (PBARK-480-GREEN)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 48" x 36" (03-278-4836)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7102)
- X-JET Pail System Shaft Only (XPSS)
- X-JET Proportioner Pack (XPP-Pack)
- X-JET Ball Strainer Tank Screen 12 Inch (XBS)
- X-JET Proportioner Gray (XPP-GREY)
- X-JET Proportioner Beige (XPP-BEIGE)
- X-JET Proportioner Orange (XPP-ORANGE)
- GENERAC Carburetor (0J58620157)
- X-Jet Pressure Washer Parts