Shop All Pressure Washer Parts
X-Jet
Proportioner Tan
Mfr # XPP-TAN
Zoro # G107696806
original price:
$2.69
7% off
new price: $2.50
/ea
Sold in multiples of 3 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 0.25 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X-Jet
- MFR # XPP-TAN
- Zoro # G107696806
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 0.25 in |
Height | 0.25 in |
Length | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 681', 3Lb Spool (22-895)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-18X24)
- X-JET Proportioner Beige (XPP-BEIGE)
- X-JET Proportioner Gray (XPP-GREY)
- X-JET Proportioner Pack (XPP-Pack)
- X-JET Proportioner Orange (XPP-ORANGE)
- X-JET Proportioner White (XPP-WHITE)
- X-JET Original Injection 13 Orifice (OR13)
- A.R. NORTH AMERICA Switch (AR1263780)
- X-Jet Pressure Washer Parts